Tote Picking Cart - Cart Only, 68 x 28 x 70"

Pick orders and stock shelves. Used in mailrooms, warehouses and retail service centers.
  • 3 slanted shelves for easy access to contents and product visibility.
  • Handles on three sides to maneuver easily through aisles.
  • Heavy-duty, powder-coated steel frame withstands daily use.
  • 5" polyurethane casters: 2 rigid, 2 swivel with brake.
  • Optional Space Age Totes sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHELF DIM.
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9093 Cart Only 682870" 58 x 16" 1,000 lbs. 108 $445 $435  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Distance Between Shelves: 19 1/2"
  • Shelf Rod (Diameter): 1"
REPLACEMENT CASTERS:
  • Rigid: H-9096
  • Swivel with Brake: H-9097
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H173 x 71 x 178 cm68 x 28 x 70"
SHELF DIM. L x W147 x 41 cm58 x 16"
LOAD CAPACITY454 kg1,000 lbs.
WEIGHT49 kg108 lbs.
ACCESSORIES:
  • S-133BL Space Age Totes - 18 x 13 x 12", Black
  • S-133BLU Space Age Totes - 18 x 13 x 12", Blue
  • S-133G Space Age Totes - 18 x 13 x 12", Green
  • S-133R Space Age Totes - 18 x 13 x 12", Red
  • S-133W Space Age Totes - 18 x 13 x 12", White
  • S-133Y Space Age Totes - 18 x 13 x 12", Yellow
PARTS:
  • H-9097 Polyurethane Caster for Tote Picking Cart - Swivel with Brake, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 01:07:27 PM; USWEB27