Panel for Wire Security Room - 2 x 10'

Protect and control access to work areas, inventory and equipment. Create enclosures to fit your specific needs.
  • Combine posts, panels and doors.
  • 10-gauge wire mesh panel with 1 1/2" square openings.
  • Use with 10' Posts and Doors, sold separately.
MODEL
NO.
DESCRIPTION WIDTH HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9117 Panel 2' 10' 42 $185 $175  ADD
Panel height is 2" shorter than listed.

SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 24 x 117.95" (W x H)
MATERIAL:
  • Frame: 14 gauge steel
FEATURES:
  • Powder coated finish.
  • Wire mesh is welded to outer frame.
USAGE:
  • Not intended for outdoor use.
HARDWARE:
  • Panels do not include hardware.
    • Posts include mounting hardware for panel and floor mounting. (See Instructions)
SPECIFICATIONS:
  • Not DEA approved.
COMPONENTS:
  • Roof is not available with modular configurations.
SPECIFICATIONSMETRICIMPERIAL
WIDTH61 cm2'
HEIGHT3.05 M10'
WEIGHT19 kg42 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 08:33:18 AM; USWEB7