Bayshore Patio Arm Chair

Cool, casual seating for breweries, resorts and waterfront restaurants.
  • Strong, long-lasting aluminum stands up to the elements.
  • Low-maintenance, silver powder-coat finish.
  • Stackable for easy storage.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
PRICE PER CHAIR IN STOCK
SHIPS TODAY
4 8+
H-9122 Arm Chair 242233" 11 $155 $140  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Actual: 24 x 21 3/4 x 32 1/2" (W x L x H)
  • Height from Ground to Seat: 17 1/2" 
MATERIAL: 
  • Frame: E-coated for rust resistance 
CAPACITY: 
  • 250 lbs
USAGE: 
  • Store indoors during lengthy periods of inclement weather and winter months.
  • Make sure furniture is completely dry before storage.
CLEANING INSTRUCTIONS: 
  • Cleans easily with mild soap and a damp cloth.
  • For daily care, wipe down with a dry cloth. 
  • Wipe spills immediately with a clean, dry cloth. 
  • Avoid the use of harsh cleaners. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H61 x 56 x 84 cm24 x 22 x 33"
WEIGHT5 kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:45:10 PM; USWEB7