Deluxe Café Table - 36" Diameter, White Wood

Modern design used in breakrooms, cafés and lounges.
  • 1" thick laminate top with beveled edge. 30" high.
  • Scratch-resistant surface is easy to clean.
  • Sturdy, round steel base with 3" diameter steel column.
  • Stackable Chairs available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-9175W Round 36" Diameter 85 $265 $255  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 35 1/2 x 29 1/2" (Diam x H)
  • Base: 22 7/8 x 28 1/2" (Diam x H)
COLOR:
  • No exact PMS match because top is a woodgrain pattern.
    • Top (Closest Solid Color): Cool gray 1C
    • Base: Cool gray 7 C
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Powder coated steel
USAGE:
  • For indoor use only.
  • Recommended Seating Capacity: 4 people
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS91 cm Diameter36" Diameter
WEIGHT39 kg85 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:19:13 AM; USWEB13