Event Tent with Stakes - 20 x 30'

MADE IN THE USA

Worth the investment. Use year after year for outdoor events, dining and checking in at schools.
  • Premium vinyl canopy top is UV, fire and water resistant.
  • Strong, anodized aluminum frame with 2" diameter poles.
  • Secure tents into grass with included stakes and ratchet straps.
  • Sorry, no returns accepted for this item.
  • Optional Side Walls sold separately.
MODEL
NO.
DESCRIPTION SIZE
L x W
SIDE
HEIGHT
PEAK
HEIGHT
WT.
(LBS.)
PRICE EACH ADD TO
CART
H-9235 64 person 20 x 30' 7' 12' 583 $5,025  ADD
DROP SHIPS IN 1 DAYS FROM WI VIA MOTOR FREIGHT
RETURNS: 
  • Returns cannot be accepted for this item. 
    • If damaged or defective please contact Uline. 
DIMENSIONS: 
  • Steel Stakes: 42" 
  • Rachet Straps: 2" x 12'
THICKNESS: 
  • Poles: 1/8" (8 gauge)
MATERIAL: 
  • Canopy Top: 16 oz vinyl
USAGE: 
  • Temporary structure, not wind rated. 
SPECIFICATIONS: 
  • Meets NFPA 701 Requirements.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W6 x 9 M20 x 30'
SIDE HEIGHT2 M7'
PEAK HEIGHT3.7 M12'
WEIGHT264 kg583 lbs.
ACCESSORIES:
  • H-9237 Side Wall for Event Tent - 20', Solid
  • H-9238 Side Wall for Event Tent - 20', Window
  • H-9239 Side Wall for Event Tent - 20', Clear
  • H-9240 Side Wall for Event Tent - 30', Solid
  • H-9241 Side Wall for Event Tent - 30', Window
  • H-9242 Side Wall for Event Tent - 30', Clear
Add to Shopping List
03/30/2025 02:12:17 PM; USWEB25