Side Wall for Event Tent - 40', Window

MADE IN THE USA

Attach to tent frame for added protection from wind and rain. An elegant look for weddings and special events.
  • Use pre-attached hooks to clip side wall to tent.
  • Sorry, no returns accepted for this item.
  • Use with Event Tents.
MODEL
NO.
TYPE LENGTH WT.
(LBS.)
PRICE EACH ADD TO
CART
H-9244 Window 40' 36 $660  ADD
DROP SHIPS IN 2 DAYS FROM WI
RETURNS: 
  • Returns cannot be accepted for this item. 
    • If damaged or defective please contact Uline. 
DIMENSIONS: 
  • Height: 7'
MATERIAL: 
  • Fabric: 13 oz vinyl 
  • Windows: 16 gauge vinyl
  • Grommets: Brass
USAGE: 
  • Side walls are intended for use with Uline Canopies only. 
SPECIFICATIONS: 
  • Meets NFPA 701 Requirements
SPECIFICATIONSMETRICIMPERIAL
LENGTH12 M40'
WEIGHT16 kg36 lbs.
Add to Shopping List
05/05/2025 11:19:06 AM; USWEB11