Side Wall for Event Tent - 40', Clear

MADE IN THE USA

Attach to tent frame for added protection from wind and rain. Clear for maximum visibility.
  • Use pre-attached hooks to clip side wall to tent.
  • Sorry, no returns accepted for this item.
  • Use with Event Tents.
MODEL
NO.
TYPE LENGTH WT.
(LBS.)
PRICE EACH ADD TO
CART
H-9245 Clear 40' 40 $490  ADD
DROP SHIPS IN 2 DAYS FROM WI
RETURNS: 
  • Returns cannot be accepted for this item. 
    • If damaged or defective please contact Uline. 
DIMENSIONS: 
  • Height: 7'
MATERIAL: 
  • Border Fabric: 13 oz vinyl 
  • 16 Gauge Vinyl
  • Grommets: Brass
USAGE: 
  • Side walls are intended for use with Uline Canopies only. 
SPECIFICATIONS: 
  • Meets NFPA 701 Requirements
SPECIFICATIONSMETRICIMPERIAL
LENGTH12 M40'
WEIGHT18 kg40 lbs.
Add to Shopping List
05/05/2025 05:53:32 PM; USWEB29