Modular Spill Berm Kit

Build a semi-permanent barrier around leak-prone machines and equipment.
  • Crush-resistant foam with vinyl covering resists oil, water and chemicals.
  • Cut to desired length and secure to floor with sealant.
  • 2" height. Withstands light, wheeled equipment.
Kit Includes:
  • (2) 25' straight barriers
  • (4) corners
  • (6) sealant tubes
  • (1) can adhesive
  • (1) 10' connector vinyl
MODEL
NO.
DESCRIPTION OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9401 Modular Kit 50'1/2"2" 25 $875 $845  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Connector Vinyl (Width): 4"
SIZE:
  • Sealant: 10.3 fl oz tube
  • Adhesive: 8 oz container
SHELF LIFE:
  • Sealant/Adhesive: 1 year
SPECIFICATIONS:
  • Kit contains an item not compliant with the South Coast Air Quality Management District (SCAQMD) VOC limits.
MATERIAL:
  • Top Vinyl: 18 oz
  • Bottom Vinyl: 40 oz
TEMPERATURE:
  • -22° to 160° F
  • Liquids (Maximum Exposure): 225° F for up to 30 minutes
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE L x W x H15.2 M x 140 mm x 48 mm50' x 5 1/2" x 2"
WEIGHT11 kg25 lbs.
PARTS:
  • H-9403 Modular Spill Berm - Straight Barrier
  • H-9404 Modular Spill Berm - Corner Barrier
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 09:40:24 PM; USWEB13