Drench Hose Eyewash Station - Wall Mount

PRIMARY

Use as an eyewash station or pull drench hose to rinse your body.
  • Twin spray heads with flip-top dust covers. Built-in filters for clean water.
  • 8' PVC hose. Squeeze-handle with locking clip for hands-free use.
  • Plumbing required.
  • Recommended for labs and warehouses.
  • Attach to any wall. Mounting hardware included.
  • Includes: eyewash station, emergency sign and inspection tag.
Meets ANSI Z358.1-2014
MODEL
NO.
DESCRIPTION HEAD
DIAMETER
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9460 Wall Mount 1/2" $390 $380  ADD
MODEL NUMBER: 
  • Guardian: G5026
FEATURES:
  • Flow Rate: 3.2 gallons per minute
USAGE: 
  • Water Supply: 3/8" NPT Swivel-type inlet
SPECIFICATIONS: 
  • Max Pressure: 275 PSI
SPECIFICATIONSMETRICIMPERIAL
HEAD DIAMETER38 mm1 1/2"
PARTS:
  • H-5591 Spray Head Assembly for Emergency Shower/Eyewash Stations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 12:40:40 PM; USWEB33