Desktop Power Center - Strip, Black

Power at your fingertips. Convenient charging for phones, tablets and laptops.
  • Clamp or mount to edge of desktop.
  • Three 3-prong outlets and 2 USB ports.
  • 8' power cord. 15 amp.
  • Integrated circuit breaker.
  • Clamps onto edge of 1/2 - 3" thick desktops.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION SIZE 3-PRONG
OUTLETS
USB
PORTS
GAUGE/
CONDUCTOR
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9497 Strip 822" 3 2 14/3 $54 $51  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Actual: 8 x 1 1/2 x 2" (W x D x H)
FEATURES:
  • End outlet rotated 90° for larger plugs.
USAGE:
  • Mounting Options:
    • Clamp Bracket: Compatible with desktops 1/2" - 3" thick.
    • Desktop/under desk mounting brackets attach with included wood screws.
SPECIFICATIONS:
  • Outlets:
    • 5-15R Receptacles
    • 15 amps
    • 125 V
    • 1875 W
  • USB Type A & C: 2.0A, 5.0V
  • Cord Type: SJT
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 5 x 5 cm8 x 2 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 03:11:40 PM; USWEB34