Coleman® Grill - Black

Portable gas grill provides an instant cookout wherever you are.
  • Travels like a rolling suitcase. Sets up in seconds.
  • Push-button ignition, built-in thermometer and sturdy side tables.
  • 3 burners provide up to 20,000 BTUs. Runs on propane (not included).

    FREE OFFER
    Free upon request with any
    Uline order of $7,500 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION GRILLING
SURFACE
OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-9518BL RoadTrip 285 Grill 26" 301935" 53 $330  ADD
SHIPS UNASSEMBLED VIA UPS
SPECIFICATIONSMETRICIMPERIAL
GRILLING SURFACE66 cm26"
OVERALL SIZE L x W x H76 x 48 x 89 cm30 x 19 x 35"
WEIGHT24 kg53 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 05:22:44 PM; USWEB25