Bathroom Mirror - Standard, 18 x 36 x 34"

Freshen up and look your best. Use in commercial bathrooms.
  • High-quality, 1/4" thick glass. Sturdy stainless steel channel frame.
  • Galvanized steel back plate.
  • Theft-resistant mounting bracket included.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9523 Standard 18363/4" 24 $120 $115  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Standard (float) glass
  • Frame: Bright annealed finish
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H x D46 x 91 x 2 cm18 x 36 x 3/4"
WEIGHT11 kg24 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:48:19 AM; USWEB11