Floor Standing Sign Holder - Three Tier, 22 x 28", Black

Advertise your events or special announcements.
  • Double-sided frames accept posters and signs up to 3/16" thick.
  • Triple the merchandising space. Holds three 22 x 28" posters. Loads from side.
  • Durable steel construction.
  • Clear Inserts sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIGN SIZE
W x H
HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9687BL 22 x 28" 85" 23 $155 $145  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Visible Area:
    • Top and Bottom Tier: 20 x 26 1/2" (W x H)
    • Middle Tier: 20 x 27" (W x H)
  • Base: 22 1/2 x 24" 
FEATURES: 
  • Powder Coated
USAGE: 
  • For indoor use only. 
SPECIFICATIONSMETRICIMPERIAL
SIGN SIZE W x H56 x 71 cm22 x 28"
HEIGHT216 cm85"
WEIGHT10 kg23 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:42:01 AM; USWEB27