Deluxe Café Table - 42 x 42", White Wood

Modern design used in breakrooms, cafés and lounges.
  • 1" thick laminate top with beveled edge. 30" high.
  • Scratch-resistant surface is easy to clean.
  • Sturdy, round steel base with 3" diameter steel column.
  • Stackable Chairs available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-9719W Square 42 x 42" 100 $295 $285  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 41 3/8 x 41 3/8 x 29 1/2" (L x W x H)
  • Base: 22 7/8 x 28 1/2" (Diam x H)
COLOR:
  • No exact PMS match because top is a woodgrain pattern.
    • Top (Closest Solid Color): Cool gray 1C
    • Base: Cool gray 7 C
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Powder coated steel
USAGE:
  • For indoor use only.
  • Recommended Seating Capacity: 4 people
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W107 x 107 cm42 x 42"
WEIGHT45 kg100 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 11:40:38 AM; USWEB29