Stainless Steel Filler Table - 12 x 30"

A lifesaver. Fill the gap between your stove and prep station for continuous countertops.
  • All stainless steel construction. Type 304 top.
  • 1 1/2" thick top with rounded edge.
  • Generous 4" high backsplash. Protect your wall and floor from spills and splashes.
  • 35" table height. 1 5/8" diameter legs with adjustable bottom shelf and leveling feet.
  • NSF certified.
  • Optional Casters available.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9745 12 x 30" 16 750 27 $290 $280  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Total Height with Backsplash: 39"
  • Usable:
    • Tabletop: 12 x 29" (L x W)
    • Bottom Shelf: 10 3/4 x 24 3/4"
FEATURES:
  • Leveling feet adjust leg height up to 1".
  • Welded, Type 430 stainless steel hat channels under top & bottom shelf for support.
  • Can hold multiple bottom shelves (H-9745-SHELF).
THICKNESS:
  • Bottom Shelf: 1 1/2"
MATERIAL:
  • Top: 16 gauge, Type 304 polished stainless steel
  • Bottom Shelf: 18 gauge, Type 430 polished stainless steel
  • Legs: 18 gauge, Type 201 stainless steel
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
  • Capacity reduced to 500 lbs if using with optional casters.
USAGE:
  • Shelf provides table stability.
    • Not intended to be used without bottom shelf.
  • Type 430:
    • Used in environments that have less exposure to standing water, chemicals or corrosion. (Manufacturing, airport security, law enforcement)
    • Should not be used in cryogenic applications as small fractures may occur at sub-zero temperatures.
  • Type 304:
    • Provides durability in environments where corrosive substances are prevalent and tables must be wiped down often. (Food service, healthcare, laboratories)
    • Suitable for cryogenic applications as material will maintain integrity at sub-zero temperatures.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W30 x 76 cm12 x 30"
CAPACITY340 kg750 lbs.
WEIGHT12 kg27 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 01:14:39 PM; USWEB27