Uline Stainless Steel Padlock - Keyed Alike, 1" Shackle

Rustproof guaranteed. Stands up to the snow and salt of Chicago winters.
  • For outdoor sheds, gates and trailers.
  • Type 304 stainless steel case and shackle.
  • Shackle resists cutting.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-9835 Keyed – Alike 1" 1" $36 $34  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 11/32"
  • Body Width: 2"
INCLUDES:
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT25 mm1"
INSIDE SHACKLE WIDTH25 mm1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 03:40:50 PM; USWEB7