Trash Bin for Uline Utility Carts

Get the job done faster. Convenient add-ons for your facilities crew or warehouse staff.
  • Collect waste or clean up debris.
  • Hangs from lipped top shelf with included steel bracket.
  • 7 gallon capacity.
  • Utility Carts sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9849 Trash Bin 141015" 7 Gallon $45 $43  ADD
DIMENSIONS:
  • Trash Bin:
    • Outside (Actual): 14 3/8 x 10 1/4 x 15" (L x W x H)
    • Inside: 13 3/8 x 9 1/2 x 14 7/8" (L x W x H)
    • Bottom: 11 3/4 x 7 3/4" (L x W)
MATERIAL:
  • Trash Bin: LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
FEATURES:
  • Bracket: Powder coated
CAPACITY:
  • Trash Bin:
    • 28 quarts
    • 30 lbs
  • Bracket: 30 lbs
RECYCLING:
  • Recycled Content (Post-consumer): 20%
SPECIFICATIONS:
  • Trash Bin: UV protectant
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H36 x 25 x 38 cm14 x 10 x 15"
CAPACITY26 L7 Gallon
PARTS:
  • S-9970BL Rubbermaid® Office Trash Can - 7 Gallon, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/03/2025 07:03:13 PM; USWEB13