Uline Balance Scale - 2,200 g x 0.01 g

PRECISION

Accurate measurements for everyday use. For pharmaceutical and manufacturing labs.
  • Three application modes, including weighing, parts counting and check weighing.
  • G/KG/OZ/LB/LB:OZ/OZT/DWT/N/CT/GRN convertible.
  • Large, easy-to-read backlit LCD display.
  • Runs up to 270 hours on 4 C Batteries. AC adapter included.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9885 7.5 x 5.7" 2,200 g x 0.01 g 3 $330 $310  ADD
PRIOR TO USE:
  • Move the transportation lock to the "unlock" position (located under the platform) .
DIMENSIONS:
  • Overall: 8 x 9.1 x 2.8" (W x D x H)
  • Display:
    • 3 1/2 x 1 1/8" (W x H)
    • Digit Height: 13/16" 
  • AC Adapter Cord: 6'
MATERIAL:
  • Pan: Stainless steel
  • Feet & Top/Bottom Housing: Plastic
  • Load Cell: Aluminum
TEMPERATURE:
  • Operating: 50° - 104° F
FEATURES:
  • Auto Shut-off
  • Number of Digits: 6
SPECIFICATIONS:
  • Capacity/Accuracy:
    • KG: 2.2 x 0.00001
    • OZ: 77.6025 x 0.0005
    • OZ T (Troy Ounce): 70.7315 x 0.0005
    • DWT (Pennyweight): 1414.63 x 0.01
    • N (Newton): 21.5744 x 0.0001
    • CT (Carat): 9999.95/11000 x 0.05/0.1
    • GRN (Grain): 33951.2 x 0.2
    • LB: (Pound) 4.85015 x 0.00005
    • LB:OZ (Pound: Ounce) 4 lb: 13.604 oz x 0.001 oz
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
  • Serial # located on white label on bottom of scale.
POWER SUPPLY:
  • AC Adapter: (Output) 12V/.42A
ACCESSORIES:
  • Weigh Below Hook: H-9885WBHQ
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE19 x 14.5 cm7.5 x 5.7"
SHIPPING WEIGHT1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 11:08:27 AM; USWEB31