Industrial Automatic Tape Dispenser

DEFINITE LENGTH

Uline highly recommends this product for repetitive taping of Boxes, Indestructos or Literature Mailers.
  • Touch a button on the tape shooter and the exact length of tape you want is at your fingertips, cut and ready to go.
  • Performs beautifully with strapping, poly or masking tape up to 2" wide.
  • Will cut tape to any length - 3/4" to 39 1/4".
MODEL
NO.
DESCRIPTION SIZE CORE
SIZE
MAX. TAPE
WIDTH
MAX. ROLL
DIAM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-99 Industrial Automatic 855" 3" 2" 7" 6 $725 $700  ADD
MATERIAL:
  • Blades:
    • High speed tool steel
    • Teflon coated
COMPATIBILITY:
  • 3 in 1 Core: Accommodates 1", 1 1/4" or 3" cores
  • Tape Compatibility:
    • Width (Minimum): .28"
    • Cuts tape up to 4 mil thick. Cutting allowance of +/- 2 mm.
    • Vinyl Tape: Can cut up to 7 mil.

Compatible Tapes:
Double SidedLow Tack VinylNylon Mesh
PVCCellophaneKraft
Aluminum FoilGlass ClothKapton® Tape
FilamentPolyester3M 2080 Masking Tape
PolypropylenePolyethylene

Not Compatible:
  • Rolls of labels
  • Gaffers Tape
  • Duct Tape
  • Adhesive Transfer Tape
  • UPVC (Unplasticized Polyvinyl Chloride) Bag Tape
USAGE:
  • Preset length feature does not work with clear polypropylene tape.
    • Cannot read the tape to determine the length.
  • Do not feed through "Sticky side up".
  • Automatic shooter can be programmed to dispense only one length at a time, not multiple lengths.
SPECIFICATIONS:
  • 110 V
  • Can only be set in MM and CM (metric measurements).
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 13 x 13 cm8 x 5 x 5"
CORE SIZE8 cm3"
MAX. TAPE WIDTH48 mm2"
MAX. ROLL DIAMETER178 mm7"
WEIGHT3 kg6 lbs.
PARTS:
  • H-99-138 Separating Roller Ring for Industrial Automatic Tape Dispenser
  • H-99-187 Cutter Motor for Industrial Automatic Tape Dispenser - 12V DC
  • H-99-254/255 Blade Set for Industrial Automatic Tape Dispenser
  • H-99-430 Separating Roller Gear for Industrial Automatic Tape Dispenser
  • H-99-435 Motor Unit for Industrial Automatic Tape Dispenser
  • H-99-533 Separating Roller for Industrial Automatic Tape Dispenser
  • H-99-AFCCU Auto Feed Cutter Unit for Industrial Automatic Tape Dispenser
  • H-99-ZCM Sensor Unit for Industrial Automatic Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 02:45:18 AM; USWEB29