Giant Stackable Bin Organizer - 36 x 18 x 72" with 17 1/2 x 16 1/2 x 12 1/2" Blue Bins H-9901BLU - Uline
Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Bins and Totes
>
Bin Organizers
>
Giant Stackable Bin Organizers
Giant Stackable Bin Organizer - 36 x 18 x 72" with 17
1
⁄
2
x 16
1
⁄
2
x 12
1
⁄
2
" Blue Bins
Enlarge
Convenient storage for frequent access of bulky tape guns and safety gear.
Large bins with
wide cut-out front
opening for easy picking.
Open wire shelving prevents dust buildup and maximizes airflow.
Assemble in minutes. No tools or hardware required.
Optional 5" polyurethane
Swivel Casters
add mobility.
Option
is unavailable; the next option is selected
Specify Color:
Blue
Gray
Clear
Red
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH
BIN
COLOR
IN STOCK
SHIPS TODAY
1
2+
H-9901BLU
36
x
18
x
72"
17
1
/
2
x 16
1
/
2
x 12
1
/
2
"
8
106
$450
$435
Blue
Gray
Clear
Red
Blue
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 14 LOCATIONS
< Back to Mobile Site
04/04/2025 08:46:51 PM;
USWEB9
close