Magnum Hopper Bin Organizer - 36 x 24 x 72" with 24 x 11 x 10" Red Bins

Super-sized bins. Store and organize your largest and heaviest supplies.
  • Large bins with extra-thick, reinforced walls won't bow, crack or warp.
  • Open wire shelving prevents dust buildup and maximizes airflow.
  • Assemble in minutes. No tools or hardware required.
  • Optional 5" polyurethane Swivel Casters add mobility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-9906R 362472" 24 x 11 x 10" 15 179 $740 $715  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Bins:
    • Outside (Actual): 23 7/8 x 11 x 10 1/8" (L x W x H)
    • Inside: 19 1/4 x 8 7/8 x 9 1/4"
  • Shelving:
    • Outside:
      • Width in the chart is rounded.
        • Subtract 1/4" from chart width to find actual outside width.
      • Depth: Same as listed in the chart.
    • Posts (Single Piece Construction): 1" Diameter  
    • Shelf Thickness: 1 1/4"
MATERIAL:
  • Bins: Polypropylene
  • Shelving:
    • Chrome-plated carbon steel
    • Rust resistant, not rust proof.
TEMPERATURE:
  • Bins: -40° to 250° F
  • Shelving: -20° to 120° F
CAPACITY:
  • Bins: 150 lbs
  • Each Shelf: 800 lbs
    • Based on evenly distributed loads with no casters.
SPECIFICATIONS:
  • Only shelving is NSF certified.
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x D x H91 x 61 x 183 cm36 x 24 x 72"
BIN SIZE L x W x H61 x 28 x 25 cm24 x 11 x 10"
WEIGHT81 kg179 lbs.
ACCESSORIES:
  • H-3052R Magnum Hopper Bin - 24 x 11 x 10", Red
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-3052D Dividers for Magnum Hopper Bins - 24 x 10", Black
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 05:37:08 AM; USWEB27