Ice Melt Spreader - 100 lb Capacity

Spread ice melt, sand or rock salt with no clogging.
  • Commercial size with stainless steel chassis.
  • Rustproof plastic hopper holds up to 100 lbs.
  • Adjustable flow rate and deflector kit prevent overspreading.
  • Rain cover keeps contents dry.
  • 2-position adjustable handle.
  • Large 13 x 4" pneumatic wheels roll easily over frozen surfaces.
MODEL
NO.
DESCRIPTION LOAD CAPACITY
(LBS.)
HOPPER DIMENSIONS
H x W x D
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9932 Ice Melt Spreader
Includes Deflector Kit
100 142222" 29 $565  ADD
MATERIAL:
  • Frame: Stainless steel
  • Hopper: Polypropylene
  • Deflector: Stainless steel with HDPE panels
FEATURES:
  • Diamond chassis
USAGE:
  • Spread Width without Deflector:
    • Ice Melt: 12'
    • Rock Salt: 12 - 15'
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY45 kg100 lbs.
HOPPER H x W x D36 x 56 x 56 cm14 x 22 x 22"
WEIGHT13 kg29 lbs.
PARTS:
  • H-2813D Deflector Kit for 65 lb Capacity Ice Melt Spreader
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 03:32:58 AM; USWEB25