Hard-Wired Exit Sign - Aluminum with Red Letters

Upscale look for commercial buildings, fine restaurants and hotels.
  • Single or double-sided signs can be ceiling, wall or flush mounted. Arrows snap out.
  • 1.5 hour back-up battery for power outages. Battery automatically recharges.
  • Bright long-life LED never needs charging. Hard-wired units stay lit.
  • Die-cast aluminum construction.
120/277 VAC. UL LISTED.
MODEL
NO.
DESCRIPTION LETTER
COLOR
SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-9980 Aluminum Red 9132" $145 $135 $125  ADD
USAGE:
  • No cord to plug into an outlet.
  • Battery connector is shipped disconnected.
    • Connect during installation to automatically charge battery.
INCLUDES:
  • (4) Pop-out directional arrows
  • (3) Wire nuts
  • (2) Exit panels
  • (2) PM 4 x 40 Screws
  • (2) TM #8-32 x 1"
  • (1) Canopy
  • (1) Solid panel
  • (1) Crossbar
SPECIFICATIONS:
  • Does not meet Chicago or NYC electrical codes.
  • Meets UL 924
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D23 x 33 x 5 cm9 x 13 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 12:48:40 PM; USWEB11