Uline Digital Food Scale - Standard, 11 lbs x 0.1 oz

PORTIONING

A must have in any kitchen or restaurant. For precise ingredient measurements.
  • Tare and auto shutoff features.
  • Sealed buttons and display for easy wipe-down.
  • OZ/LB:OZ/G convertible.
  • Portable. Powered by included batteries.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9983 Standard 5.5" Round 11 lbs. x 0.1 oz. 1 $32 $30  ADD
DIMENSIONS:
  • Overall: 8 1/2 x 6 x 1 1/2" 
  • Digit (Height): 1/2"
FEATURES:
  • Low battery symbol.
  • Shuts off after 4 minutes of non-use.
INCLUDES:
  • (2) AA batteries
SPECIFICATIONS:
  • Capacity/Accuracy:
    • G: 5,000 x 1 
    • OZ: 175 x .1
USAGE:
  • For accurate weight readings, use on a flat, level and stable surface.
  • Operate at room temperature for optimal performance.
CLEANING INSTRUCTIONS:
  • Use mild dish soap and a damp cloth.
    • Do not submerge in water or any other liquids.
COMPLIANCE:
  • Not NTEP Certified, legal for trade or NSF certified.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE14 cm Round5.5" Round
CAPACITY/ACCURACY5 kg x 3 g11 lbs. x 0.1 oz.
SHIPPING WEIGHT454 g1 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 11:16:19 PM; USWEB8