Heavy-Duty Bin Storage Cabinet - 36 x 24 x 78", 102 Black Bins

Built like a vault. Tough enough to withstand years of heavy use.
  • All-welded 14-gauge steel cabinet. Durable powder-coat finish.
  • Bins hang and adjust on louvered panels.
  • Padlockable handle.
  • 4" deep reinforced pocket doors.
  • Raised, forkliftable base. Bolt to floor for extra stability.
  • (48) 5 1/2 x 4 x 3", (48) 7 1/2 x 4 x 3",
    (6) 15 x 16 1/2 x 7" bins and (3) adjustable shelves.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
SHELVES
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-9986BL 102 Black Bin Cabinet 3 362478" 395 $2,400 $2,315  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 35 5/8 x 24 x 77 3/4" (W x D x H)
  • Inside: 35 1/2 x 18 1/2 x 71 1/2" (W x D x H)
  • Door Opening: 32 1/8 x 67 1/2" (W x H)
  • Door Pocket Opening: 13 7/8 x 4 x 68 1/2" (W x D x H)
  • Shelf: 35 3/8 x 18 1/8" (W x D)
  • Raised Base Opening: 26 1/2 x 6" (W x H)
  • Plastic Bins (Inside):
    • S-12413BL: 4 7/8 x 3 9/16 x 2 5/8"
    • S-12414BL: 6 13/16 x 3 1/2 x 2 5/8"
    • S-12420BL: 13 13/16 x 14 15/16 x 6 5/16"
FEATURES:
  • Can be lifted and moved with a pallet truck or forklift.
  • Shelves adjust in 7" increments.
CAPACITY:
  • Total: 3,000 lbs
  • Each Door: 250 lbs
  • Shelf: 1,000 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 61 x 198 cm36 x 24 x 78"
WEIGHT179 kg395 lbs.
PARTS:
  • S-12413D Length Dividers for Stackable Bins - 5 1/2 x 3"
  • S-12414D Length Dividers for Stackable Bins - 7 1/2 x 3"
  • S-12419D Length Dividers for Stackable Bins - 15 x 7"
  • S-12420WD Width Dividers for Stackable Bins - 16 1/2 x 7"
  • S-12552 Label Holders and Inserts for Stackable Bins - 3 x 1"
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20789 Stackable Bin Lids - 5 1/2 x 4"
  • S-20790 Stackable Bin Lids - 7 1/2 x 4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 10:56:38 PM; USWEB12