Drive-Thru Receptacle - 45 Gallon

Removable dome lid with chute conceals trash and keeps rain out.
  • Recommended for drive-thrus and gas stations.
  • Weather-resistant plastic won't rust, dent or chip.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-9995 Drive-Thru 45 Gallon 332250" 31 $415 $405 $395  ADD
DIMENSIONS: 
  • Lid Opening: 10 1/2 x 11" (W x H)
MATERIAL: 
  • HDPE (High Density Polyethylene)
RECYCLING: 
  • Recycled Content: 25%
SPECIFICATIONSMETRICIMPERIAL
CAPACITY170 L45 Gallon
SIZE W x D x H84 x 56 x 127 cm33 x 22 x 50"
WEIGHT14 kg31 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 10:00:36 PM; USWEB26