Uline Steel Tuff® Trash Liners - 20-30 Gallon, 1.5 Mil

LINEAR LOW DENSITY

Premium bags stand up to heavy, bulky or wet trash.
  • Superior strength and puncture resistance.
  • Twist ties included for secure, easy closure.
  • Flat seal bottom.
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-10227 30 x 36" 20-30 Gallon 1.5 100 11 $46 $44 $42  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
RECYCLING:
  • Recycled Content: 0%
COLOR:
  • Silver
PACKAGING: 
  • Flat packed
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H76 x 91 cm30 x 36"
CAPACITY76-114 L20-30 gal.
THICKNESS38 Microns1.5 Mil
WEIGHT/CARTON5 kg11 lbs.
ACCESSORIES:
  • S-7752 Trash Can Bands - 8 1/2 x 1/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 06:22:49 AM; USWEB11