3M 471 Vinyl Tape - 14" x 36 yds, Blue

"Do-it-all tape" color codes, masks, seals, splices and marks hazardous or restricted areas.
  • Conforms to curved and irregular surfaces.
  • Maintains color even with heavy abrasion.
  • Handles temperatures from 40°F to 170°F.
  • Aggressive rubber adhesive. Residue-free removal.

Information Option is unavailable; the next option is selected
Specify Color:
14 LB. TENSILE STRENGTH
OSHA Safety Color Compliant
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-10250BLU 1/4" x 36 yds. 5.2 6 $13 $12 $11  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.3"
MATERIAL: 
  • Adhesive: Rubber
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 85° F
USAGE: 
  • Not recommended for outdoor use. 
SPECIFICATIONSMETRICIMPERIAL
SIZE6 mm x 33 M1/4" x 36 yds.
THICKNESS132 Microns5.2 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 06:59:43 PM; USWEB13