3M 764 Vinyl Tape - 2" x 36 yds, Blue

Economical general purpose tape. Use for color coding, bundling and safety marking.
  • Conforms to irregular surfaces.
  • Abrasion resistant.
  • Handles temperatures from 60°F to 85°F.
  • PVC backing with rubber adhesive.

Information Option is unavailable; the next option is selected
13 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) COLOR IN STOCK
SHIPS TODAY
12 24 36 48+
S-10257BLU 2" x 36 yds. 5.0 24 $9.50 $9.25 $8.95 $8.80  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 33 M2" x 36 yds.
THICKNESS127 Microns5.0 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 05:45:41 PM; USWEB9