Uline Poly Strapping - 12" x .024" x 7,200', Yellow

16 x 6" CORE

Strong polypropylene strapping is 1/2 the weight of steel strapping.
  • Easier, safer and less expensive to use.
  • Embossed surface.

    16 x 6" core
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR APPLICATION LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 3 6 12+
S-1029 1/2" .024" 500 lbs. 7,200' Yellow Skids up to
2,000 lbs.
27 $121 $117 $111 $106  ADD
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • -20° to 320° F
  • Cannot store long term below 32° F.
FEATURES:
  • Can be heat sealed/friction welded.
  • Contains no fiberglass.
COLOR:
  • No performance difference between black, yellow or white.
SPECIFICATIONSMETRICIMPERIAL
WIDTH13 mm1/2"
THICKNESS610 Microns.024"
BREAKING STRENGTH3,448 kPa500 lbs.
LENGTH2195 M7,200'
APPLICATIONSkids up to 907 kgSkids up to 2,000 lbs.
WEIGHT/COIL12 kg27 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 04:32:34 AM; USWEB27