3M 3903 Vinyl Duct Tape - 2" x 50 yds, Yellow

Economical, versatile light duty tape seals out dust, dirt and moisture.
  • Color code, label, seal and waterproof surfaces.
  • High-tack, instant stick adhesive.
  • Resists moisture and temperatures to 250°F for 1 hour.
  • Vinyl backing with rubber adhesive.
  • 14 lb. tensile strength.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 1/2 CASE 1 CASE 2+ CASES
S-10327Y 2" x 50 yds. 6.5 24 $13.50 $12.85 $12.50 $11.75 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 80° F
SPECIFICATIONS:
  • Outdoor Use/UV Resistance: Up to 1 month
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 46 M2" x 50 yds.
THICKNESS165 Microns6.5 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 10:14:06 AM; USWEB34