Open End Postal Approved Poly Bags - 9 x 12"

Protects and keeps direct mail pieces visible.
  • High clarity film. Low density, virgin resin.
  • Meets all USPS requirements.
  • Approved for use with automation machines.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-10405 9 x 12" 2 1,000 $67 $63 $58  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
STYLE: 
  • Not self-sealing.
  • Can be heat sealed.
  • Opens on the short side.
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
APPEARANCE:
  • Clear on both sides. (Not crystal clear)
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L23 x 30 cm9 x 12"
THICKNESS51 Micron2 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/11/2025 04:32:08 AM; USWEB30