Uline Foil Circle Laser Labels - Gold, 1 23"

Unique gold foil labels draw attention to your product or advertisements.
  • Heat resistant adhesive reduces jamming in your laser printer.
  • High quality foil laser labels.
  • Easy to format Microsoft Word and PDF templates.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LABEL
DIAMETER
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2 3 5+
S-10430GOLD 2/3" 24 2,400 $62 $60 $59 $57  ADD
TEMPERATURE:
  • Application (Minimum): 10° F
  • Performance: -60° to 200° F
MATERIAL:
  • Metallic finish
  • Adhesive: Permanent acrylic
COMPATIBILITY:
  • Laser printer recommended.
  • Inkjet: Can be used, but labels will require variable drying time.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
LABEL DIAMETER3 cm1 2/3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 03:17:26 AM; USWEB11