KleenGuard Safety Readers - Clear, 1.0 Strength

BIFOCAL

Eliminate the need to wear reading glasses under your safety glasses.
  • Soft nose pad for all day comfort.
  • Bifocal area: 1 1/8 x 1/2" in lower portion of lens.
  • Anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 2) LENS
COLOR
STRENGTH IN STOCK
SHIPS TODAY
2 6 12+
S-10493C-1.0 Safety Readers $18 $17 $16  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Nylon
  • Nosepiece: TPR (Thermoplastic Rubber)
FEATURES:
  • Lens: 7 base curve
  • Protects against UVA/UVB light.
MODEL NUMBER: 
  • Kimberly-Clark®: 19876
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 06:55:29 AM; USWEB26