Gaffer's Tape - 4" x 60 yds, Burgundy

Works like duct tape but leaves no residue. Used extensively in the entertainment industry.
  • Can be used outdoors, tolerates UV rays.
  • Matte finish back reduces light reflection.
  • Easy to hand tear.
  • Temperature range 50° to 200°F.
  • Synthetic rubber adhesive.
  • 25 oz./in. unwind adhesive.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24 48+
S-10519BU 4" x 60 yds. 11 12 $60 $59 $58 $56  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Vinyl coated cloth
SHELF LIFE:
  • 12 months from date of shipment.
TEMPERATURE:
  • Application: 50° - 100° F
FEATURES:
  • Water resistant
  • Brand: Pro Gaff®
SPECIFICATIONS:
  • Meets Gov Spec PPT-T-60E, Type IV, Class I
USAGE:
  • Can be used on carpets.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 cm x 55 M4" x 60 yds.
THICKNESS279 Microns11 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 08:24:28 PM; USWEB13