Chinese Take-Out Boxes - 2 Quart, White

Creative packaging for food and party favors.
  • Convenient wire carrying handle.
  • Leak-resistant poly coated interior.
  • FDA compliant.

Information Option is unavailable; the next option is selected
MODEL
NO.
CAPACITY
(OZ.)
BOTTOM DIM.
L x W x H
QTY./
BNDL.
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-10566W 2 Quart (64 oz.) 1/21/25" 50 $50 $49 $48  ADD
DIMENSIONS:
  • Top: 5 3/4 x 4 7/8"
MATERIAL:
  • Poly coated interior (Not wax coated)
APPEARANCE:
  • Uline or Vendor name printed on the bottom.
USAGE:
  • Handles: Inserted on long side of box.
  • Not microwaveable
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
CAPACITY (OZ.)2 L2 Quart (64 oz.)
BOTTOM DIM. L x W x H11 x 9 x 13 cm4 1/2 x 3 1/2 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 09:15:04 PM; USWEB8