Clear Plastic Take-Out Boxes - 1 Quart

Unique packaging for gifts and favors.
  • Perfect for wrapped candies.
  • Convenient wire handle.
  • Pre-assembled, ready to use.
  • Crystal clear to show off product.

Information Option is unavailable; the next option is selected
MODEL
NO.
CAPACITY BOTTOM DIM.
L x W x H
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-10571C Quart (32 oz.) 1/85/8 4" 72 $80 $76 $73  ADD
DIMENSIONS:
  • Top: 3 5/8 x 4 1/8"
THICKNESS:
  • .45 mm
MATERIAL:
  • Polypropylene
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY1 LQuart (32 oz.)
BOTTOM DIM. L x W x H8 x 7 x 10 cm3 1/8 x 2 5/8 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 09:15:01 PM; USWEB8