Clear Lid Boxes with White Base - 3 12 x 3 12 x 78"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over white rigid chipboard base.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-10574 1/21/27/8" Compact, Bus. Cards 100 $56 $53 $51  ADD
RECYCLING: 
  • Recyclable
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 100%
APPEARANCE:
  • Bottom has swirl pattern with pearlescent finish.
SPECIFICATIONS:
  • Not FDA compliant
DIMENSIONS:
  • Size listed is the inside dimension.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H89 x 89 x 22 mm3 1/2 x 3 1/2 x 7/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 08:42:37 AM; USWEB8