Clear Lid Boxes with Gold Base - 7 38 x 5 38 x 1"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over gold rigid chipboard base.
  • Gold linen boxes add a more decorative look.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-10580 3/83/81" Greeting Cards 50 $67 $64 $62  ADD
CAPACITY:
  • Holds approximately (10) A-7 cards with envelopes.
  • Cannot determine how many cards will fit in a box.
    • Depends on thickness of card, envelope, etc.
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 
    • Post-consumer: 75%
    • Base: 100% 
    • Lid: 0%
SPECIFICATIONS:
  • Not FDA compliant
DIMENSIONS:
  • Size listed is the inside dimension.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H187 x 137 x 25 mm7 3/8 x 5 3/8 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 07:19:03 AM; USWEB29