Shoe Boxes - 12 x 7 x 4", White Gloss

TWO PIECE

Universal sizes for storing shoes, small items and photos.
  • Sturdy, chipboard construction - Double wall sides and ends.
  • Separate lid and base.
  • Ships flat. Quick, easy assembly.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-10585W 1274" Women's Shoes 25 $54 $49 $44  ADD
RECYCLING:
  • Recyclable
  • Recycled Content: 100%
    • Post-consumer: 60%
    • Post-industrial: 40%
APPEARANCE:
  • Matte interior
DIMENSIONS:
  • Usable dimensions are listed in the chart.
THICKNESS:
  • .024"
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H31 x 18 x 10 cm12 x 7 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 10:56:43 PM; USWEB12