Pull Bows - 5 12", Blue

A perfect bow every time!
  • Attractive, textured satin finish.
  • Tie onto package or basket.

    Instructions: 1. Pull String, 2. Bow Appears

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-10607BLU 1/2" x 20 Loops 50 $49 $47  ADD
DIMENSIONS:
  • Ties (After bow is formed): 3/16 x 58" (W x L)
  • Ribbon Width: 1 3/8"
MATERIAL:
  • Polypropylene (Flora Satin)
  • Waterproof
PACKAGING: 
  • Individually packaged
SPECIFICATIONSMETRICIMPERIAL
SIZE14 cm x 20 Loops5 1/2" x 20 Loops
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 11:56:48 PM; USWEB29