12 x 14" 1.5 Mil Autobag® Bags on a Roll

Pre-opened and perforated bags on a roll make packaging quick and easy.
  • Special blend of poly provides strength at a lower gauge.
  • Low-density poly.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispenser. Sold separately.

    Mil Autobag® Bags On A Roll
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-11113 12 x 14" 1,250 22 $172 $160 $147  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Core: 3" with 1" core adapter
  • Roll Diameter: 10"
COMPATIBILITY: 
  • Bags are compatible with bags on a roll machine. 
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable
USAGE:
  • The sealed end of bag comes off first.
  • Items can be inserted before tearing the bag from the roll.
  • Not treated for printing by end-user.
  • Water resistant, not waterproof or moisture proof.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • Meets Mil-DTL-117H, Class B, Style 2
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L30 x 36 cm12 x 14"
WEIGHT/ROLL10 kg22 lbs.
ACCESSORIES:
  • H-28 Poly Tubing Dispenser - 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 11:50:42 PM; USWEB33