Black UV Stabilized Nylon Cable Ties - 8", 50 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won’t stretch or slide.
  • Temperature range -40° to 185°F.
    Free Offer
    FREE CABLE TIE GUN WITH
    $150+ ORDER OF CABLE TIES
    (maximum 50 lb. tensile strength).
    Use sale code SP239 at checkout.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-11131 8" .19" 50 lbs. 1,000 $59 $57 $55 $53  ADD
DIMENSIONS:
  • Length (Actual): 7.9"
  • Max Bundle Diameter: 2.2"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
FEATURES:
  • Weather resistant
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH20 cm8"
WIDTH5 mm.19"
TENSILE STRENGTH23 kg50 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 08:05:33 AM; USWEB5