Jumbo Natural Nylon Cable Ties - 18", 175 lb

EXTRA HEAVY DUTY

Super-tough nylon ties secure heavy duct, wires and cables.
  • 18" cable tie bundles up to 5" diameter.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 180° F.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-11144 18" .35" 175 lbs. 100 $41 $39 $36 $35  ADD
DIMENSIONS:
  • Actual:
    • Length: 17.7"
    • Width: .46"
  • Max Bundle Diameter: 5.37"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated
PACKAGING:
  • Packaged in a bag
SPECIFICATIONSMETRICIMPERIAL
LENGTH46 cm18"
WIDTH9 mm.35"
TENSILE STRENGTH79 kg175 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 04:29:36 PM; USWEB28