Jumbo Natural Nylon Cable Ties - 60", 175 lb

EXTRA HEAVY DUTY

Super-tough nylon ties secure heavy duct, wires and cables.
  • 60" cable tie bundles up to 20" diameter.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 180° F.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-11147 60" .35" 175 lbs. 50 $95 $90 $81 $77  ADD
DIMENSIONS:
  • Width (Actual): .45"
  • Max Bundle Diameter: 17.7"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated
PACKAGING:
  • Packaged in a bag
SPECIFICATIONSMETRICIMPERIAL
LENGTH152 cm60"
WIDTH9 mm.35"
TENSILE STRENGTH79 kg175 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 11:24:44 PM; USWEB11