Black Poly Sheeting - 6 Mil, 20' x 100'

CONTINUOUS ROLL

Protect and conceal your product. Use in construction, masonry and remodeling.
  • Heavy-duty opaque plastic sheeting.
  • Quality low-density film.
MODEL
NO.
SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-11185 20 x 100' 60 $162 $155 $148  ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll: 
    • Width: 39"
    • Diameter: Approximately 9"
PACKAGING:
  • Fold Type: Gusseted, Center Slit, Double Fold 
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Construction grade film.
  • Not UV treated.
USAGE:
  • Not perforated.
  • Can be used as a vapor barrier.
  • Economy duct tape recommended for taping sheets together.
SPECIFICATIONS:
  • Meets:
    • ASTM D4397
    • ASTM D2103
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L6 x 30 M20 x 100'
WEIGHT/ROLL27 kg60 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 04:12:56 AM; USWEB13