40 x 48" Plastic Corrugated Pads - White

Reusable plastic corrugated pads provide superior protection.
  • Resists dirt, grease and water.
  • Rigid and durable for long-term use.
  • 3/16" thick polypropylene.

    Single Wall, 3/16 in. Thick

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
PRICE PER PAD (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
LBS./
BNDL.
COLOR IN STOCK
SHIPS TODAY
10 50 100 250 500+
S-11311W 40 x 48" $15.00 $14.20 $13.50 $12.70 $12.00 10 / 200 28  ADD
SHIPS VIA MOTOR FREIGHT
SPECIFICATIONS:
  • FDA compliant
THICKNESS: 
  • 5 mm 
FEATURES:
  • Pads are corona treated.
APPEARANCE:
  • Corrugation runs lengthwise.
TEMPERATURE: 
  • Melting Point: 160° - 165° F
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L102 x 122 cm40 x 48"
WEIGHT/BUNDLE13 kg28 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 10:10:00 AM; USWEB13