48 x 96" Plastic Corrugated Pads - White

Reusable plastic corrugated pads provide superior protection.
  • Resists dirt, grease and water.
  • Rigid and durable for long-term use.
  • 3/16" thick polypropylene.

    Single Wall, 3/16 in. Thick

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
PRICE PER PAD (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
LBS./
BNDL.
COLOR IN STOCK
SHIPS TODAY
10 50 100 250 500+
S-11312W 48 x 96" $35.40 $33.20 $32.00 $30.10 $28.50 10 / 200 65  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
SPECIFICATIONS:
  • FDA compliant
THICKNESS: 
  • 5 mm 
FEATURES:
  • Pads are corona treated.
APPEARANCE:
  • Corrugation runs lengthwise.
TEMPERATURE: 
  • Melting Point: 160° - 165° F
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L122 x 244 cm48 x 96"
WEIGHT/BUNDLE29 kg65 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/03/2025 04:32:54 PM; USWEB33