Acrylic Ballot Box - Clear, 10 x 10 x 10"

Use for employee suggestions, contests, raffles or elections.
  • Clear acrylic box and header.

    Measurement Guide
MODEL
NO.
DESCRIPTION BOX SIZE
L x W x H
HEADER
SIZE
QTY./
CTN.
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-11328 Standard 101010" 1/2 x 11" 1 $128 $124 $121  ADD
DIMENSIONS:
  • Slot: 5 3/4 x 1/2"
FEATURES:
  • Opens from the rear.
  • Header/back wall slides into slots at the back.
  • Header has a slit to insert paper.
SPECIFICATIONSMETRICIMPERIAL
BOX SIZE L x W x H25 x 25 x 25 cm10 x 10 x 10"
HEADER SIZE24 x 28 cm9 1/2 x 11"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 09:01:46 AM; USWEB13