Stainless Steel Strapping - 12" x .030" x 100'

Premium quality strapping for extreme indoor and outdoor conditions.
  • Secure outdoor signs, bundle cables and create custom clamps for hoses and duct work.
  • Type 201 - Stainless steel resists chemicals, salts, heat, cold, moisture, UV light and high temperatures.
MODEL
NO.
SIZE THICK-
NESS
BREAK
STRENGTH
LENGTH LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 3 5+
S-11329 1/2" .030 1,500 lbs. 100' 5 $75 $72 $69  ADD
SHIPS VIA UPS
TEMPERATURE:
  • Melting Point: 2550° - 2650° F
FEATURES:
  • Ribbon wound
  • Smooth safety edges
SPECIFICATIONS:
  • Meets ASTM A240 and ASTM A666.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm1/2"
THICKNESS762 Microns.030"
BREAKING STRENGTH10,343 kPa1,500 lbs.
LENGTH30 M100'
WEIGHT/COIL2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 08:22:08 AM; USWEB9